Shop CRAFTSMAN
See all product information
Create Account
ATTACHMENTS & ACCESSORIES
- Mfr # CMZST080
- Zoro # G123523100
product price:Â
$
14.55
/ea
Sold in multiples of 15 for
$218.25
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
String Trimmer Line
Compatible Manufacturer Number
CMCST910
Material
Nylon
Compatible Product Type
Weed Wacker String Trimmer
Overall Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMZST080
- Zoro #
- G123523100
- UPC #
- 0885911600309
- Country of Origin
- China
- Item
- Wound Spool
- Product Type
- String Trimmer Line
- Compatible Manufacturer Number
- CMCST910
- Material
- Nylon
- Compatible Product Type
- Weed Wacker String Trimmer
- Trimmer Line Shape
- Round
- Color
- Red
- Traction Material
- Nylon
Dimensions
- Overall Length
- 20 ft
- Diameter
- 0.08 in
Description
Wound Spool, Product Type String Trimmer Line, Color Red, Diameter 0.08 in, Material Nylon, Compatible Manufacturer Number CMCST910, Trimmer Line Shape Round, Overall Length 20 ft, Compatible Product Type Weed Wacker String Trimmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.