
Battery, 2 Ah, Li-Ion
Mfr # CMCB202
Zoro # G804104673
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20
Includes
CMCB202 V20* 20V MAX 2.0 Ah Lithium Ion Battery (1)
Type
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCB202
Zoro #
G804104673
UPC #
885911548656
Country of Origin
Korea, Republic of
Dimensions
Overall Length
7 in
Length
4.8
Overall Width
6 in
Height
2
Overall Height
3 1/4 in
Details
Item
Lithium Ion Battery 20V,2.0Ah
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20
Includes
CMCB202 V20* 20V MAX 2.0 Ah Lithium Ion Battery (1)
Type
Cordless
For Use With
Craftsman(R) V20 Cordless Power Tools
Features
3 LED State of Charge
Battery Chemistry
Li-ion
Recharge Time
0.5
Max. Capacity
2
Weight
0.8
Battery Series
V20
Cordless Tool Battery Platform
V20
Cordless Tool Kit Contents
(1) Battery
Description
Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform V20, Overall Height 3 1/4 in, Overall Length 7 in, Overall Width 6 in, Weight 0.8 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.