Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 6 Ah, Li-Ion

  • Mfr # CMCB206

  • Zoro # G504104546


original price: $182.99
15% off
new price: $154.49
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Recharge Time
1
Max. Capacity
6
Battery Chemistry
Li-ion
Overall Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB206
Zoro #
G504104546
UPC #
885911637435
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
3 1/4 in
Overall Length
7 in

Details

Recharge Time
1
Max. Capacity
6
Battery Chemistry
Li-ion
Includes
6.0Ah Battery (1)
Item
Lithium Ion Battery,20V,6.0Ah
For Use With
Craftsman(R) V20 Tools
Type
Cordless
Weight
1.6 lb
Battery Capacity
6 Ah
Features
3 LED State of Charge
Voltage
20
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
V20
Battery Series
V20
Number of Batteries Included
1

Description

Battery, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform V20, Overall Height 3 1/4 in, Overall Length 7 in, Overall Width 6 in, Weight 1.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.