Zoro Homepage

Battery, 9 Ah, Li-Ion

  • Mfr # CMCB209

  • Zoro # G004104541


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
20
Max. Capacity
9
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB209
Zoro #
G004104541
UPC #
885911701808
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Length
7 in
Overall Height
3 1/4 in

Details

Item
Lithium Ion Battery 20V 9.0Ah
Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
20
Max. Capacity
9
Battery Chemistry
Li-ion
Features
3 LED State of Charge
Weight
2.2 lb
Includes
CMCB209 (1)
For Use With
Craftsman(R) V20 Tools
Type
Cordless
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
V20
Battery Series
V20

Description

Battery, Battery Capacity 9 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform V20, Overall Height 3 1/4 in, Overall Length 7 in, Overall Width 6 1/2 in, Weight 2.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.