
Battery and Charger Kit, 4 Ah, Li-Ion
Mfr # CMCB204-CK
Zoro # G710070185
original price: $149.00
26% off
new price: $109.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCB204-CK
Zoro #
G710070185
UPC #
885911563758
Country of Origin
Viet Nam
Details
Item
V20 4.0Ah Battery and Charger Kit
Description
Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series 20V MAX*, Overall Height 8 5/8 in, Overall Length 11 1/8 in, Overall Width 4 in, Weight 2.9 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.