
Battery Charger, 20V AC, (1) 4V
Mfr # CMCB104
Zoro # G803927501
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Features
Overload Protection, LED Charging Indicator
Includes
V20* MAX Fast Charger (1)
For Use With
Craftsman 20V MAX Batteries
Voltage
20
Indicator Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCB104
Zoro #
G803927501
UPC #
885911548625
Country of Origin
Viet Nam
Details
Item
Battery Charger
Features
Overload Protection, LED Charging Indicator
Includes
V20* MAX Fast Charger (1)
For Use With
Craftsman 20V MAX Batteries
Voltage
20
Indicator Light
Yes
Charger Class
Fast
Charger Input Voltage
20V
For Battery Voltage
20V
Charge Time
60 min
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
4 Ah
Charging Port Voltage
4A
Description
Battery Charger, Battery Capacity Not Applicable, Charge Time 60 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 4V, Charger Input Voltage 20V AC, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Craftsman 20V MAX Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.