Zoro Homepage

Battery Charger, 20V AC, (1) 4V

  • Mfr # CMCB124

  • Zoro # G603927527


original price: $139.00
15% off
new price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
V20 Batteries
Features
LED Charge Indicator
Voltage
20
For Battery Voltage
20V
Charger Input Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB124
Zoro #
G603927527
UPC #
885911669368
Country of Origin
China

Details

Item
Battery Charger
For Use With
V20 Batteries
Features
LED Charge Indicator
Voltage
20
For Battery Voltage
20V
Charger Input Voltage
20V
Number of Ports
1
Indicator Light
Yes
Plug Type
USB
Charging Type
Simultaneous
Charger Class
Standard
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
4 Ah
Charging Port Voltage
4A

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time 30 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 2, Charging Port Voltage (1) 4V, Charger Input Voltage 20V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type USB, For Use With V20 Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.