Zoro Homepage

Battery Charger, 20V AC

  • Mfr # CMCB202-2CK

  • Zoro # G305991574


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.0 Ah
Includes
(2) Batteries, Charger
For Use With
V20 Lithium Batteries
Features
LED Charging Indicator
Charger Input Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB202-2CK
Zoro #
G305991574
UPC #
885911561167
Country of Origin
Mexico

Details

Item
Battery Charger
Battery Capacity
2.0 Ah
Includes
(2) Batteries, Charger
For Use With
V20 Lithium Batteries
Features
LED Charging Indicator
Charger Input Voltage
20V
For Battery Voltage
20V
Indicator Light
Yes
For Battery Chemistry
Li-ion
Charger Class
Standard
Battery Capacity Charged in 1-Hour
2 Ah
Charge Time
60 min
Charging Port Voltage
2A

Description

Battery Charger, Battery Capacity 2.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charger Input Voltage 20V AC, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With V20 Lithium Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.