Zoro Homepage

Battery Kit, 4 Ah, Li-Ion

  • Mfr # CMCB204-2CK

  • Zoro # G008370652


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Voltage
20V MAX*
Battery Series
V20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB204-2CK
Zoro #
G008370652
UPC #
885911919647
Country of Origin
Viet Nam

Details

Item
Power Tool Battery Kit,V20
Number of Batteries Included
2
Voltage
20V MAX*
Battery Series
V20

Description

Battery Kit, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 20V DC, Charger Input Voltage 120V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.