Zoro Homepage

Battery Operated Hand Held Sprayer

  • Mfr # 190640

  • Zoro # G416041922


product price: $19.89
/ea

Key Features

Height
5.85 in
For Use With
Hand Sprayers & Dusters
Width
11.9 in
Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190640
Zoro #
G416041922
UPC #
841688006188
Country of Origin
China

Dimensions

Height
5.85 in
Width
11.9 in
Length
1.95 in

Details

For Use With
Hand Sprayers & Dusters
Item
Sprayers/Dusters

Description

Hose Length: 40 *Packaging Type: *Product Type: Battery Operated Hand Held Sprayer *Shoulder Strap: *Sub Brand: *Brand Name: Craftsman *Adjustable Spray Tip: *Capacity: *Applicator Type: *Height: *Length: *Tank Material: *Width: *Product Use: * Volt: 4.5V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.