Battery Starter Kit, 5 7/8" H, 20V DC
- Mfr # CMCB204-CKVA
- Zoro # G822961845
product price:Â
$
198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Part Number
CRAFTSMAN V20* Cordless Power Tool and Outdoor Tool Lineup
Battery Platform
V20*
Product Type
Battery Starter Kit
Charger Manufacturer Part Number
CMCB101
Battery Type
Tabbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCB204-CKVA
- Zoro #
- G822961845
- UPC #
- 0885911839631
- Country of Origin
- China
Dimensions
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
- Fits Chest Size
- 3 LED State of Charge, Overcharge Protection
Details
- Compatible Manufacturer Part Number
- CRAFTSMAN V20* Cordless Power Tool and Outdoor Tool Lineup
- Battery Platform
- V20*
- Item
- Battery Starter Kit
- Product Type
- Battery Starter Kit
- Charger Manufacturer Part Number
- CMCB101
- Number of Batteries Included
- 2
- Battery Type
- Tabbed
- Number of Chargers Included
- 1
- Voltage
- 20V DC
- Oil Resistance
- Not Oil-Resistant
- Features
- 3 LED State of Charge, Overcharge Protection
- Battery Capacity
- 2 Ah, 4 Ah
- Charger Class
- Standard
- Battery Series
- 20V MAX*
- Battery Chemistry
- Li-Ion
- Charger Input Voltage
- 120V AC
- Weight
- 3.1 lb
- Tool Series
- 20V MAX*
Description
Battery Starter Kit, Battery Capacity 2 Ah, 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 20V DC, Charger Input Voltage 120V AC, Number of Cells 5, 10, Battery Series 20V MAX*, Overall Height 5 7/8 in, Overall Length 5 7/8 in, Overall Width 5 1/4 in, Weight 3.1 lb, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.