Zoro Homepage

Benchtop Jointer, 10A

  • Mfr # CMEW020

  • Zoro # G204104358


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Aluminum
Includes
CMEW020 Benchtop Jointer (1)
Weight
35 lbs.
Voltage
120V
Kit Contents
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEW020
Zoro #
G204104358
UPC #
885911601702
Country of Origin
Taiwan, Province of China

Dimensions

Table Width
6 5/16 in
Depth of Cut
1/8 in
Table Length
30 in

Details

Item
Jointer
Material of Construction
Aluminum
Includes
CMEW020 Benchtop Jointer (1)
Weight
35 lbs.
Voltage
120V
Kit Contents
Bare Tool
Current
10 A
Cutter Speed
11,000 RPM
Power Source
Corded
Jointer Type
Benchtop
Jointing Capacity
6 in

Description

Jointer, Jointer Type Benchtop, Power Source Corded, Voltage 120V, Jointing Capacity 6 in, Depth of Cut 1/8 in, Cutter Speed 11,000 RPM, Table Length 30 in, Table Width 6 5/16 in, Kit Contents Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.