Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benchtop Thickness Planer, 15A

  • Mfr # CMEW320

  • Zoro # G003866761


original price: $439.99
16% off
new price: $368.59
/ea
Free Shipping & Returns

Key Features

Depth of Cut (In.)
.125"
Power Source
Corded
Includes
CMEW320 Benchtop Planer (1)
Amps
15
No Load RPM
8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEW320
Zoro #
G003866761
UPC #
885911601696
Country of Origin
Taiwan, Province of China

Dimensions

Depth of Cut (In.)
.125"
Overall Height
17 11/16 in
Overall Width
15 3/16 in
Overall Depth
23 3/16 in
Maximum Planer Depth of Cut
1/8 in
Maximum Material Height
6 in
Maximum Material Width
12 1/2 in

Details

Item
Portable Planer
Power Source
Corded
Includes
CMEW320 Benchtop Planer (1)
Amps
15
No Load RPM
8000
Cuts per Minute
16,000
Voltage
120V
Cuts Per Minute
16000
Plug Type
Three-Prong
Dust Collection
Bag Included
Tool Weight
61.8 lb
Cutter Speed
8,000 RPM
Maximum Speed
8,000 RPM
Kit Contents
(2) Cutting Knives, Blade Wrench
Planer Type
Benchtop
Current
15 A
Planer Feed Rate
26.2 fpm
Cutter Type
Straight

Description

Portable Planer, Power Source Corded, Planer Type Benchtop, Voltage 120V, Maximum Material Width 12 1/2 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 8,000 RPM, Planer Feed Rate 26.2 fpm, Cutter Type Straight, Tool Weight 61.8 lb, Cuts per Minute 16,000, Cutter Speed 8,000 RPM, Dust Collection Bag Included, Includes Knife Setting Guage, Kit Contents (2) Cutting Knives, Blade Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.