Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-Metal Hole Saw With Arbor, 2

  • Mfr # CMAH12A

  • Zoro # G003876364


product price: $11.25
/ea

Key Features

Saw Dia.
2"
Tooth Material
Bi-Metal
Arbor Design
Arbor Included
Includes
2-in. Hole Saw (1), Arbor (1), Pilot Bit (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMAH12A
Zoro #
G003876364
UPC #
885911570527
Country of Origin
China

Dimensions

Saw Dia.
2"

Details

Tooth Material
Bi-Metal
Arbor Design
Arbor Included
Item
Hole Saw
Includes
2-in. Hole Saw (1), Arbor (1), Pilot Bit (1)

Description

Bi-Metal Hole Saw With Arbor,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.