Black, Tool Drawer Liner Roll, Foam
Mfr # CMST82692
Zoro # G8681918
product price: $21.98
/eaKey Features
Color
Black
Material
Foam
For Use With
Cut to Fit Tool Chests, Garage Organization, Other Storage, Rolling Cabinets
Features
Tool Drawer Liner Roll
Pattern
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMST82692
Zoro #
G8681918
UPC #
721615313148
Country of Origin
China
Dimensions
Thickness
1/16 in
Overall Width
22 1/8 in
Overall Depth
85 1/2 in
Overall Length
1/16 in
Details
Item
Drawer Liner
Color
Black
Material
Foam
For Use With
Cut to Fit Tool Chests, Garage Organization, Other Storage, Rolling Cabinets
Features
Tool Drawer Liner Roll
Pattern
Textured
Number of Pieces
1
Shop By
Hot Buys
Description
Drawer Liner, Color Black, Compatible with Grainger Part Number Universal, For Use With Cut to Fit Tool Chests, Garage Organization, Other Storage, Rolling Cabinets, Includes Not Applicable, Material Foam, Number of Pieces 1, Overall Depth 85 1/2 in, Overall Length 1/16 in, Overall Width 22 1/8 in, Pattern Textured, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.