BLOWERS/BLOWER VACS
- Mfr # CMCBL700M1
- Zoro # G523522802
product price:Â
$
129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sound Level
92 dB
Motor Type
Brushed
Voltage
20V
Charger Model Number
CMCB100; CMCB101; CMCB102; CMCB104; CMCB1104; CMCB124
Function
Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCBL700M1
- Zoro #
- G523522802
- UPC #
- 0075352348308
- Country of Origin
- Viet Nam
Dimensions
- Tool Length
- 11 1/2 in
- Tool Height
- 23 3/16 in
- Tool Width
- 7 1/4 in
Details
- Sound Level
- 92 dB
- Motor Type
- Brushed
- Voltage
- 20V
- Charger Model Number
- CMCB100; CMCB101; CMCB102; CMCB104; CMCB1104; CMCB124
- Item
- Leaf Blower
- Function
- Blower
- Bare Tool/Battery Included
- Battery Included
- Power Source
- Cordless
- Battery Platform
- 20V MAX
- Number of Chargers Included
- 3
- Maximum Air Speed
- 100 mph
- Battery Capacity
- 4.0 Ah
- Tool Series
- V20 Series
- Maximum Air Flow
- 380 cfm
- Number of Speeds
- 2
- Number of Batteries Included
- 1
- Speed Settings
- Variable
- Battery Model Number
- CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
- Tool Weight
- 8.08 lb
- Power Source - old
- Cordless
Description
Leaf Blower, Power Source Cordless, Battery Platform 20V MAX, Maximum Air Flow 380 cfm, Maximum Air Speed 100 mph, Sound Level 92 dB, Function Blower, Number of Speeds 2, Motor Type Brushed, Number of Batteries Included 1, Number of Chargers Included 3, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 8.08 lb, Voltage 20 V, Battery Model Number CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.