Zoro Homepage

Box Beam Level, 24"

  • Mfr # CMHT82346

  • Zoro # G805293086


product price: $19.98
/ea

Key Features

Number of Level Vials
3
Total Number of Vials
3
Overall Length
24 in
Vial Illumination
LED
Vial Shape
Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT82346
Zoro #
G805293086
UPC #
885911573917
Country of Origin
Thailand

Dimensions

Overall Length
24 in

Details

Number of Level Vials
3
Item
Box Beam Level,24"
Total Number of Vials
3
Vial Illumination
LED
Vial Shape
Block
Accuracy - Standard
0.0005 in/ft
Magnetic
Magnetic
Vial Types Included
Level Vials

Description

Box Beam Level,24 In., Number of Level Vials 3, Vial Illumination LED, Vial Shape Block, Accuracy - Standard 0.0005 in/ft, Overall Length 24 in, Magnetic Magnetic, Vial Types Included Level Vials, Total Number of Vials 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.