Zoro Homepage

Breaker Bar, 3/8" Drive 10" Breaker Bar

  • Mfr # CMMT44363

  • Zoro # G604104996


product price: $24.99
/ea

Key Features

Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Pieces
1
Measurement Type
Fractional & Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44363
Zoro #
G604104996
UPC #
885911587990
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Breaker Bar, 3/8" Drive 10" Breaker Bar
Finish
Full Polish Chrome
SAE or Metric
Metric
Includes
3/8-in. Drive 10-in. Breaker Bar {{1}}
Number of Pieces
1
Measurement Type
Fractional & Metric

Description

Breaker Bar, 3/8 In. Drive 10 In. Breaker Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.