Zoro Homepage
This item is Discontinued.
Craftsman Brushless Cordless Air Co 20V 2.5 gal CMCC2520M1

Brushless Cordless Air Co 20V 2.5 gal (Discontinued)

  • Mfr # CMCC2520M1
  • Zoro # G803927167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCC2520M1
Zoro #
G803927167
UPC #
885911647656
Country of Origin
United States

Dimensions

Overall Length
15.55 in
Overall Height
18.04 in
Overall Width
12.97 in
Air Tank Size
2.5 gal

Details

Voltage
20
Includes
CMCC2520 Compressor (1), 4.0Ah Battery (1), 4 Amp Charger (1)
Weight
19.4 lb
Item
Portable Air Compressor
Tool Weight
19.4 lb
Free Air Flow Rate @ Maximum Pressure
1.00 scfm
Motor Type
Brushless
Number of Cylinders
2
Electrical Connection
Cordless
Lubrication Type
Oil Free
Input Voltage
20V AC
Pump Type
Oil Free
Air Tank Style
Pancake
Free Air Flow Rate
1 scfm
Maximum Operating Pressure
125 psi
Duty Cycle
Continuous
Sound Level
80 dB
Output Power
0.4 hp

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 0.4 hp, Free Air Flow Rate 1 scfm, Maximum Operating Pressure 125 psi, Air Tank Size 2.5 gal, Input Voltage 20V AC, Sound Level 80 dB, Weight 19.4 lb, Free Air Flow Rate @ Maximum Pressure 1.00 scfm, Pump Type Oil Free, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.