Zoro Homepage

Brushless Cordless Circul 7-1/4" 20V

  • Mfr # CMCS550B

  • Zoro # G703927229


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Blade Dia.
7 1/4 in
Blade Side
Right
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS550B
Zoro #
G703927229
UPC #
885911668606
Country of Origin
United States

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in

Details

Voltage
20V MAX*
Blade Side
Right
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Bevel Angle Range
56
Includes Battery
Tool Only
Number of Chargers Included
0
Bevel Angle - Maximum
56 Degrees

Description

Circular Saw, Blade Dia. 7 1/4 in, Blade Side Right, Bevel Angle Range 56, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.