Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H

  • Mfr # CMST35282BK

  • Zoro # G305444100


product price: $720.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Width
54 in
Depth
19 in
Height
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMST35282BK
Zoro #
G305444100
UPC #
885911834032
Country of Origin
United States

Dimensions

Width
54 in
Depth
19 in
Height
27-1/2 in
Overall Width
52 in
Overall Height
24 1/2 in
Overall Depth
16 in
Overall Dimensions
53.875" W x 18.875" D x 27.5" H
Width Range
54"

Details

Item
Tool Chest W/ Light & Divider
Number of Drawers
8
Color
Black
Includes
Drawer Dividers, Drawer Liners, Pivot Light
Drawer Finish
E-Coat
Total Storage Capacity
14,014 cu in
Locking System
Keyed
Drawer Range
8
Smallest Maximum Drawer Load Capacity
100 lb
Total Load Capacity
1,500 lb
Style
Top Chest
Drawer Color
Black
Body Color
Black
Drawer Slide Type
Ball Bearing
Series
S2000
Body Finish
E-Coat
Drawer Slide Features
Soft-Close
Largest Maximum Drawer Load Capacity
100 lb
Body Finish/Color
Gloss Black
Duty Rating
Light Duty
Power Outlets Included
(2) USB, (6) Outlets
Includes Drawer Liners
Drawer Liners Included

Description

Top Chest, Body Color Black, Body Finish E-Coat, Drawer Color Black, Drawer Finish E-Coat, Drawer Range 8, Drawer Slide Features Soft-Close, Drawer Slide Function Soft Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Body Finish/Color Gloss Black, Includes Drawer Dividers, Pivot Light, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed, Number of Drawers 8, Overall Depth 16 in, Overall Height 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.