Chop Saw, 15A, 14", 14 in Blade, 3,800 RPM

  • Mfr # CMEM2500

  • Zoro # G905261886


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blade Dia.
14 in
Includes
14 in Abrasive Wheel, Hex Wrench
Arbor Size
1 in
Cord Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEM2500
Zoro #
G905261886
UPC #
885911549288
Country of Origin
China

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Cord Length
150 ft
Max. Cutting Dia.
14 in
Length
22.4 in
Width
14 2/5 in
Overall Length
22 3/8 in
Overall Width
14 3/8 in
Overall Height
16 3/8 in

Details

Item
Chop Saw
Voltage
120V AC
Includes
14 in Abrasive Wheel, Hex Wrench
Pivoting Fence Angle
45 Degrees
Guard Type
Heavy Duty Guard
Tool Weight
40 lb
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Material
Solid Steel
Metal Saw Type
Chop Saw
Round Cut Capacity @ 45 Deg.
4 1/2 in
Bevel Angle Range
45 Degrees
Rectangle Cut Capacity @ 45 Deg.
3 3/4 in x 4 1/8 in
Max. Blade Speed
3,800 RPM
Arbor Shape
Round
Square Cut Capacity @ 45 Deg.
3 13/16 in
Current
15 A
Cutting Blade Type
Abrasive Wheel
Frequency
50/60 Hz
Power Source
Corded
Round Cut Capacity @ 0 Deg.
4 7/8 in

Description

Chop Saw, Voltage 120V AC, Blade Dia. 14 in, Arbor Size 1 in, Pivoting Fence Angle 45 Degrees , Guard Type Heavy Duty Guard, Tool Weight 40 lb, Material Solid Steel, Includes 14 in Abrasive Wheel, Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.