Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 15A 7-1/4

  • Mfr # CMES510

  • Zoro # G103927263


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7 1/4 in
Voltage
120 V AC
Type
Corded
Includes
CMES510 Circular Saw (1), 7-1/4-in. 18T Carbide Tip Blade (1), Hex Wrench (1)
Tool Weight
11.15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMES510
Zoro #
G103927263
UPC #
885911549004
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Tool Length
14 15/16 in
Overall Length
14 15/16 in
Blade Diameter
7-1/4"
Arbor Size
5/8 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Circular Saw
Voltage
120 V AC
Type
Corded
Includes
CMES510 Circular Saw (1), 7-1/4-in. 18T Carbide Tip Blade (1), Hex Wrench (1)
Tool Weight
11.15 lb
Amps @ 120V
15
Shoe Material
Magnesium
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Power Source
Corded
Bevel Stops
55 Degrees
Blade Side
Right
Bevel Angle Range
0 Degrees to 55 Degrees Right
Drive Type
Direct Drive
Bevel Capacity
55
Current
15 A
Max. Blade Speed
5,500 RPM
Bevel Angle - Maximum
55 Degrees
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,500 RPM
For Workpiece Material
Wood

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,500 RPM, Arbor Size 5/8 in, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 55 Degrees Right, Bevel Stops 55 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Tool Length 14 15/16 in, Tool Weight 11.15 lb, Current 15 A, Voltage 120 V AC, Includes 7 1/4 in 18T Carbide Tip Blade, Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.