Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 7.25 in Dia

  • Mfr # CMCS551B

  • Zoro # G808370692


original price: $198.99
14% off
new price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Blade Dia.
7-1/4"
Includes
CMCS551 Circular Saw
Blade Side
Right
Bevel Angle Range
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS551B
Zoro #
G808370692
UPC #
885911832038
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Depth of Cut @ 90 Deg.
2.5625"
Arbor Size
5/8"
Depth of Cut @ 45 Deg.
2"
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in

Details

Item
Circular Saw
Voltage
20V MAX*
Includes
CMCS551 Circular Saw
Blade Side
Right
Bevel Angle Range
56
Tool Weight
7.1 lbs.
Bevel Capacity
56
Drive Type
Direct Drive
Shoe Design
Aluminum
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushless
Battery Platform
V20*
For Workpiece Material
General Purpose
Includes Battery
Tool Only
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Number of Batteries Included
0
Bevel Angle - Maximum
56 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 56, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.