CMXGMAM201102 21 in. 140 cc Gas Lawn Mower

  • Mfr # 11A-B0BY793

  • Zoro # G716139084


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17.5 in
For Use With
Gas Push Mowers
Overall Length
23.5 in
Overall Height
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11A-B0BY793
Zoro #
G716139084
UPC #
43033590520
Country of Origin
United States

Dimensions

Overall Width
17.5 in
Overall Length
23.5 in
Overall Height
36.5 in

Details

For Use With
Gas Push Mowers
Item
Lawn Mowers

Description

Front Wheel Size: 7, Blade Length: 21, Maximum Cutting Height: 3.75, Minimum Cutting Height: 1.25, Number of Blades: 1, Product Type: Lawn Mower, Rear Wheel Size: 11, Start Type: Pull Start, Brand Name: Craftsman, CARB Compliant: Yes, Powered By: Gas, Dec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.