CMXGWFN061326 3000 psi Gas 2.3 gpm Pressure Washer

  • Mfr # 61326

  • Zoro # G816139007


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Height
21.66 in
For Use With
Gas Pressure Washers
Width
23.66 in
Length
25.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61326
Zoro #
G816139007
UPC #
636893407826
Country of Origin
United States

Dimensions

Height
21.66 in
Width
23.66 in
Length
25.82 in

Details

Item
Power Washers
For Use With
Gas Pressure Washers

Description

Brand Name: Craftsman, CARB Compliant: Yes, Engine Brand: , Hose Diameter: 1/4, Hose Length: 25, Maximum Flow Rate: 2.3, Maximum Pressure: 3000, Number of Tips Included: 4, Product Type: Pressure Washer, Pump Type: Axial Cam, Start Type: Recoil Start, Sub

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.