Combination Wrench Set, 12 Points, Chrome
Mfr # CMMT12069
Zoro # G103927300
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
20
Finish
Full Polish Chrome
Includes
Miniature Combo Wrenches SAE- 3/16-in. , 1/4-in. , 9/32-in. , 5/16-in. , 7/32-in. , 3/8-in. , 7/16-in. {{7}}, Combo Wrenches SAE - 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. {{13}}
Number of Points
12
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT12069
Zoro #
G103927300
UPC #
885911585033
Country of Origin
China
Details
Item
Combination Wrench Set
Number of Pieces
20
Finish
Full Polish Chrome
Includes
Miniature Combo Wrenches SAE- 3/16-in. , 1/4-in. , 9/32-in. , 5/16-in. , 7/32-in. , 3/8-in. , 7/16-in. {{7}}, Combo Wrenches SAE - 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. {{13}}
Number of Points
12
Reversing
Yes
Description
Combination Wrench Set, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.