Combination Wrench Set, 12 Points, Chrome
Mfr # CMMT87009
Zoro # G103927362
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Head Style
Flexible Head
Finish
Polished Chrome
Number of Pieces
7
Material
Steel
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT87009
Zoro #
G103927362
UPC #
885911705318
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 17 mm, 19 mm
Details
Item
Combination Wrench Set
Head Style
Flexible Head
Finish
Polished Chrome
Number of Pieces
7
Material
Steel
Ratcheting
Yes
Weight
2.98 lb
Includes
Includes Wrench Sizes: 8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 17 mm, 19 mm) {{1}}
Reversing
Yes
Measurement Type
Metric
Corrosion Resistant
Yes
Number of Points
12
Wrench Product Grouping
Wrench Sets
Number of Tools
7
Head Type
Flexible
Head Offset Angle
180 Degrees
Box End Type
12-Point Box End
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 7, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 180 Degrees , Flexible, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 15 mm, 17 mm, 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.