Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, Metric, 15 Tools

  • Mfr # CMMT12066

  • Zoro # G203927231


product price: $73.09
/ea

Key Features

Number of Pieces
15
Finish
Full Polish Chrome
Includes
Combo Wrenches - 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm {{15}}
Corrosion Resistant
Yes
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12066
Zoro #
G203927231
UPC #
885911585002
Country of Origin
China

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Full Polish Chrome
Includes
Combo Wrenches - 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm {{15}}
Measurement Type
Metric
Corrosion Resistant
Yes
Number of Points
12
Standards
ASME
Reversing
Yes
Wrench Product Grouping
Wrench Sets
Head Type
Offset
Number of Tools
15
Head Offset Angle
15 Degrees
Box End Type
12-Point Box End

Description

Combination Wrench Set, Chrome, Number of Tools 15, Head Offset Angle 15 Degrees , Offset, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.