Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, SAE, 15 Tools

  • Mfr # CMMT12067

  • Zoro # G703927243


product price: $73.09
/ea

Key Features

Number of Pieces
15
Finish
Full Polish Chrome
Includes
Combo Wrenches SAE - 1/4-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. {{15}}
Standards
ASME
Wrench Product Grouping
Wrench Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT12067
Zoro #
G703927243
UPC #
885911585019
Country of Origin
China

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Full Polish Chrome
Includes
Combo Wrenches SAE - 1/4-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8, 15/16-in. , 1-in. , 1-1/16-in. {{15}}
Measurement Type
SAE
Standards
ASME
Wrench Product Grouping
Wrench Sets
Number of Points
12
Corrosion Resistant
Yes
Reversing
Yes
Number of Tools
15
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees
Head Type
Offset

Description

Combination Wrench Set, Chrome, Number of Tools 15, Head Offset Angle 15 Degrees , Offset, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.