Zoro Homepage
This item is Discontinued.
Craftsman Combo Wrench Set, Black, 7/16-1 in., 10 Pc 9-1627

Combo Wrench Set, Black, 7/16-1 in., 10 Pc (Discontinued)

  • Mfr # 9-1627
  • Zoro # G4043322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1627
Zoro #
G4043322
UPC #
714994016274
Country of Origin
United States

Dimensions

Range of Lengths
5 7/8 in to 9 7/8 in

Details

Item
Combination Wrench Set
Number of Points
12
Finish
Black Oxide
Number of Pieces
10
Includes
Roll Pouch
Standards
ANSI
Wrench Style
Standard
SAE or Metric
SAE
Head Angle
15 Degrees
Wrenches Included
7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Combination Wrench Set, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.