Zoro Homepage

Corded Edger, 12A

  • Mfr # CMEED400

  • Zoro # G005929112


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Includes
Edger Blade
Included Charger
No
Features
3 Blade-Depth Settings
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Tool Weight
15.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEED400
Zoro #
G005929112
UPC #
885911660778
Country of Origin
China

Dimensions

Tool Width
10 9/16 in
Tool Length
15 3/8 in
Tool Height
24 1/2 in

Details

Item
Battery-Powered Lawn Edger
Includes
Edger Blade
Included Charger
No
Features
3 Blade-Depth Settings
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Tool Weight
15.55 lb
Product Type
Corded Edger
Cordless Tool Kit Contents
Bare Tool
Power Source
Corded
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered Lawn Edger, Power Source Corded, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Tool Weight 15.55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.