Zoro Homepage

Corded Orbital Polisher

  • Mfr # CMEE100

  • Zoro # G304104937


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Includes
Corded Orbital Polisher (1)
Tool Length
10 5/8 in
Amps
1
Tool Weight
6 lb
Maximum Disc Speed
2,800 OPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEE100
Zoro #
G304104937
UPC #
885911602501
Country of Origin
China

Dimensions

Tool Length
10 5/8 in
Tool Width
10 5/8 in
Tool Height
9 5/8 in
Included Pad Sizes
10 in
Orbit Size
1/8 in
Maximum Disc Diameter
10 in
Minimum Disc Diameter
10 in

Details

Includes
Corded Orbital Polisher (1)
Amps
1
Tool Weight
6 lb
Item
Corded Polisher
Maximum Disc Speed
2,800 OPM
Included Abrasives
Corded Orbital Polisher
Power Source
Corded
Polishing Motion
Random Orbital
Number of Abrasives Included
0

Description

Corded Polisher, Product Type Orbital Polisher, Polishing Motion Random Orbital, Included Pad Sizes 10 in, Maximum Disc Diameter 10 in, Minimum Disc Diameter 10 in, Orbit Size 1/8 in, Maximum Disc Speed 2,800 OPM, Speed Settings Variable, Arbor Hole Size Not Applicable, Number of Pads Included Not Applicable, Number of Abrasives Included 0, Voltage 120 V, Included Abrasives Corded Orbital Polisher, Includes Corded Orbital Polisher, Current 1 A, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.