Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless 1/4" Impact Driver Kit 20V

  • Mfr # CMCF800C1

  • Zoro # G503866742


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Max. Torque
1460 in-lbs
Battery Capacity
(1) 1.5 Ah
Includes
CMCF800 Impact Driver (1), V20 20V MAX* 1.3Ah Lithium Ion Battery (1), V20 20V MAX* Lithium Ion Charger (1)
Impacts per Minute
3,100 ipm
Free Speed
2,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCF800C1
Zoro #
G503866742
UPC #
885911673204
Country of Origin
China

Details

Max. Torque
1460 in-lbs
Battery Capacity
(1) 1.5 Ah
Includes
CMCF800 Impact Driver (1), V20 20V MAX* 1.3Ah Lithium Ion Battery (1), V20 20V MAX* Lithium Ion Charger (1)
Impacts per Minute
3,100 ipm
Free Speed
2,800 RPM
Brushless Motor
No
Cordless Tool Kit Contents
Bare Tool, (1) Battery, (1) Charger
Motor Type
Brushed
No Load Speed
2,800 RPM
Torque - Maximum
1,460 in-lb

Description

Impact Driver Kit, Max. Torque 1,460 in-lb, Brushless Motor No, Battery Capacity (1) 1.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.