Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless 2 gal. Wet Dry Vac 20V Tl Only

  • Mfr # CMCV002B

  • Zoro # G103927171


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Tank Material
Plastic
Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCV002B
Zoro #
G103927171
UPC #
885911549172
Country of Origin
China

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
7.8 in
Width
11 1/2 in
Length
16 7/8 in
Power Cord Length
Cordless
Hose Dia.
1.25
Height
14 in
Hose Length
7.8

Details

Item
Portable Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Tank Material
Plastic
Peak Horsepower
47/100 hp
Voltage
20
Weight
7.2 lb
Includes
CMCV002B 2 gal. Wet/Dry Vac (1), Wide Nozzle (1), Crevice Tool (1), HEPA Filter (1), Hose (1), Battery and Charger Sold Separately
Cordless Tool Battery Type
Li-Ion
CFM High
35
Features
Easy Storage
Application
Automotive Interior Cleanup, Saw Dust, Wood Chips, Screws, and Debris, Wet Cleanup of Water out of Toilet Tank or Bowl, or Leaks
Filter Efficiency
99.7%
Motor Efficiency Type
Brushed
Vacuum Air Flow
35 cfm
Includes Battery
No
Includes Charger
No
Vacuum Filtration Type
HEPA
No. Batteries Included
0
Plug Type
Cordless
Vacuum Power Source
Cordless

Description

Portable Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.7 Percent, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 35 cfm, Tank Material Plastic, Tank Size 2 gal, Motor Efficiency Type Brushed, Peak Horsepower 1/2 hp, Voltage 20V, Height 14 in, Length 16 7/8 in, Width 11 1/2 in, Weight 7.2 lb, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 7.8 in, Power Cord Length Cordless, Plug Type Cordless, Features Easy Storage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.