Zoro Homepage

Cordless 4-1/2" Small Angle Grinder 20V

  • Mfr # CMCG400B

  • Zoro # G403927277


product price: $69.69
/ea

Key Features

Wheel Dia.
4-1/2"
Switch Type
Trigger
Voltage
20
No Load RPM
0-8500
Includes
CMCG400 Small Angle Grinder (1), Grinding Guard (1), Grinding Wheel (1), Spanner Wrench (1), Battery and Charger Sold Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCG400B
Zoro #
G403927277
UPC #
885911549158
Country of Origin
China

Dimensions

Wheel Dia.
4-1/2"
Overall Length
15 3/8 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
20
No Load RPM
0-8500
Includes
CMCG400 Small Angle Grinder (1), Grinding Guard (1), Grinding Wheel (1), Spanner Wrench (1), Battery and Charger Sold Separately
Features
Contoured Over-Molded Handle, 3-Position Handle
Tool Weight
6.2 lb
Series
V20
Brushless Motor
No
Handle Type
3-position side handle
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Application
Grinding
Lock-Off Switch
Yes
Housing Material
Cast Metal
Power Source
Cordless
Number of Batteries Included
0
Number of Speed Settings
Continuous
Safety Features
3-Position Handle, Dissipates Heat
Cordless Tool Kit Contents
(1) Bare Tool
For Wheel Type
Type 27
Guard Adjustment
Toolless Adjustable
Charger Included
No
Max. Speed
8,500 RPM
Accessory Free Tool Change
Yes
Battery Series
20V MAX XR(R)
Material Application
Metal
Grip Style
Barrel Grip
Head Type
Standard Head

Description

The CRAFTSMAN - CMCG400B is a cordless angle grinder engineered for versatile use, particularly in grinding applications. Utilizing a brushless motor and a maximum rotational speed of 8,500 RPM, this tool is capable of operation on diverse materials, particularly on metal. This tool employs a 20V MAX XR battery series, with batteries and chargers sold separately, and showcases a tool-free accessory change, promoting quick and convenient installation or removal of consumables without the need for a separate tool.

Key Features:

  • Equipped with a built-in quick-release mechanism for effortless installation and removal of consumables.
  • Designed with a standard head type and features a 3-position side handle for versatile handling and improved control.
  • Includes a CMCG400 small angle grinder, grinding guard, grinding wheel, and spanner wrench for streamlined operation.
  • Implements safety measures with a lock-off switch that prevents accidental startup.
  • Comes with a barrel grip for better handling.
  • The housing material is made of cast metal, suitable for a variety of conditions.
  • Boasts a maximum speed of 8,500 RPM and operates cordlessly.
  • The overall length of this tool is 15 3/8 inches, it weighs 6.2 lb, and it utilizes a voltage of 20V.
  • Features a wheel diameter of 4-1/2 inches, catering to specific cutting, grinding, or polishing needs.
  • Incorporates safety features including a 3-position handle and a heat-dissipating mechanism intended to enhance safe operation.
  • Complies with ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), and NIOSH/OSHA/MSHA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.