Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless 6-1/2" Circular Saw 20V Tl Only

  • Mfr # CMCS500B

  • Zoro # G903866731


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
20
Blade Dia.
6-1/2"
Includes
CMCS500 Circular Saw (1), 6-1/2-in. 18T Blade (1), Hex Wrench (1), Battery and Charger Sold Separately.
Features
Contoured Over Molded Handle
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS500B
Zoro #
G903866731
UPC #
885911548915
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Tool Length
15 1/4 in
Overall Length
15 1/4 in
Depth of Cut @ 90 Deg.
2.125
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in

Details

Item
Circular Saw
Voltage
20
Includes
CMCS500 Circular Saw (1), 6-1/2-in. 18T Blade (1), Hex Wrench (1), Battery and Charger Sold Separately.
Features
Contoured Over Molded Handle
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
50 Degrees
Tool Weight
7.65 lb
No Load RPM
0-4000
Bevel Stops
50 Degrees
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Bevel Capacity
50
Shoe Material
Metal
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Max. Blade Speed
4,000 RPM
Number of Batteries Included
0
Includes Battery
Tool Only
Blade Speed - Maximum
4,000 RPM
Bevel Angle - Maximum
50 Degrees
For Workpiece Material
Wood
Number of Chargers Included
0

Description

Circular Saw, Power Source Cordless, Primary Saw Application Cross Cutting Soft; Hard Wood; Rip Cutting Soft, Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Blade Side Left, Shoe Material Metal, Bevel Angle Range 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/8 in, Tool Length 15 1/4 in, Tool Weight 7.65 lb, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.