Zoro Homepage

Cordless Band File, 20 V, 3950 fpm

  • Mfr # CMCW211B

  • Zoro # G016585086


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Belt Orientation
Horizontal
Arm Type
Fixed
Belt Length
18 in
Belt Speed
3,950 fpm
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCW211B
Zoro #
G016585086
UPC #
0885911895330
Country of Origin
China

Dimensions

Belt Length
18 in
Belt Width
1/2 in

Details

Belt Orientation
Horizontal
Arm Type
Fixed
Belt Speed
3,950 fpm
Number of Batteries Included
0
Power Source
Cordless
Battery Platform
V20
Item
Cordless Band File
Bare Tool/Battery Included
Bare Tool

Description

Powerfile (Tool Only) 1/2in. X 18in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.