Zoro Homepage

Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 20 V

  • Mfr # CMCHTS820D1

  • Zoro # G305261936


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Battery Voltage
20 V
Battery Amperage
2.0 Ah
Power Source
Cordless
Includes
Blade Cover, CMCHTS820 V20 22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCHTS820D1
Zoro #
G305261936
UPC #
885911595148
Country of Origin
China

Details

Blade Type
Double-Sided
Battery Voltage
20 V
Battery Amperage
2.0 Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Includes
Blade Cover, CMCHTS820 V20 22 in
Battery Type
V20
Voltage
20 V
Number of Chargers Included
1
Number of Batteries Included
1
Motor Type
Brushed
Battery Capacity
2.0 Ah
Bare Tool/Battery Included
Battery Included
Battery Platform
V20

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Blade Type Double-Sided, Battery Platform V20, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Bare Tool/Battery Included Battery Included, Voltage 20 V, Battery Capacity 2.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.