Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, (2) 2.0 Ah

  • Mfr # CMCK401D2

  • Zoro # G503866766


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Cordless Tools Included
Circular Saw, Drill/Driver, Impact Driver
Battery Capacity
2.0 AH
Number of Tools
4
Cordless Tool Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK401D2
Zoro #
G503866766
UPC #
885911606165
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
20V MAX*
Cordless Tools Included
Circular Saw, Drill/Driver, Impact Driver
Battery Capacity
2.0 AH
Number of Tools
4
Cordless Tool Battery Type
Lithium Ion
Includes
CMCD700 Drill/Driver (1), CMCF800 Impact Driver (1), CMCS500 Circlular Saw (1), CMCL020 Task Light (1), CMCB202 V20 20V MAX* 2.0Ah Lithium Ion Battery {{2}}, V20 20V MAX* Lithium Ion Charger (1), PH #2 Bit (1), Double Sided Bit (1), 6-1/2 in. Circular Saw Blade (1)
Series
V20
No. of Batteries Included
2
Battery Included
CMCB202
Light
CMCL020
Drill
CMCD700
Impact Driver
CMCF800
Circular Saw
CMCS500
Included Charger
Yes
Item
Cordless Combination Kit
Included Fastening Tools
Impact Driver (1,460 in-lb)
Included Saws & Grinders
Circular Saw (6 1/2 in Dia.)
Battery Model No.
Mfr. No. CMCB202
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Batteries; Charger; Task Light
Power Source
Cordless
Case Included
Storage Bag
Impact Driver - Torque Range
1,460 in-lb
Charger Included
Yes
Battery Series
20V MAX XR(R)
Light - Type
Task Light
All Product Types Included
Drill/Driver, Impact Driver, Work Light, Circular Saw
Battery Manufacturing Model Number
CMCB202
Battery Platform
V20*
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,460 in-lb
Charger Manufacturing Model Number
CMCB104
Motor Type
Brushed
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill/Driver, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Circular Saw, Circular Saw Blade, Double Sided Bit, Drill/Driver, Impact Driver, PH #2 Bit, Task Light, Tool Brand Craftsman(R), Series V20, Battery Included CMCB202, Number of Batteries Included 2, Battery Model No. Mfr. No. CMCB202, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.