Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, (2) 2.0 Ah

  • Mfr # CMCK700D2

  • Zoro # G104104397


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V MAX*
Battery Capacity
2.0 AH
Number of Tools
7
Cordless Tool Battery Type
Lithium Ion
Includes
(1) CMCD700 Drill/Driver; (1) CMCF800 Impact Driver; (1) CMCE500 Oscillating Tool; (1) CMCS300 Reciprocating Saw; (1) CMCS500 Circular Saw; (1) CMCG400 Grinder; (1) CMCL020 Task Light; (2) CMCB202 V20 20V MAX* 2.0AH Lithium Ion Battery; (1) V20 20V MAX* Lithium Ion Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK700D2
Zoro #
G104104397
UPC #
885911615327
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
5 3/8 in
Circular Saw - Blade Diameter
5 3/8 in

Details

Voltage
20V MAX*
Battery Capacity
2.0 AH
Number of Tools
7
Cordless Tool Battery Type
Lithium Ion
Includes
(1) CMCD700 Drill/Driver; (1) CMCF800 Impact Driver; (1) CMCE500 Oscillating Tool; (1) CMCS300 Reciprocating Saw; (1) CMCS500 Circular Saw; (1) CMCG400 Grinder; (1) CMCL020 Task Light; (2) CMCB202 V20 20V MAX* 2.0AH Lithium Ion Battery; (1) V20 20V MAX* Lithium Ion Charger
Series
V20
No. of Batteries Included
2
Item
Cordless Combination Kit
Included Charger
Yes
Power Source
Cordless
Included Saws & Grinders
Circular Saw (6 1/2 in Dia.); Reciprocating Saw; Angle Grinder (8,500 RPM)
Battery Series
20V MAX XR(R)
Included Fastening Tools
Impact Driver (1,460 in-lb)
Cordless Tool Kit Contents
(2) Batteries; Charger
Case Included
Storage Bag
Motor Type
Brushed
Tool Series
20V MAX*
Battery Manufacturing Model Number
CMCB202
Battery Platform
V20*
Number of Batteries Included
2
Other Tools and Accessories Included
Oscillating Tool
All Product Types Included
Circular Saw, Cut-Off Tool, Drill/Driver, Flashlight, Impact Driver, Oscillating Tool, Reciprocating Saw
Includes Case
Case Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
CMCB104

Description

Cordless Combination Kit, Voltage 20 V DC, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 2.0 Ah, Tool Brand Craftsman(R), Series V20, Number of Batteries Included 2, Cordless Tool Kit Contents (2) Batteries; Charger, Included Drills Drill (1,500 RPM), Included Fastening Tools Impact Driver (1,460 in-lb), Included Saws & Grinders Circular Saw (6 1/2 in Dia.); Reciprocating Saw; Angle Grinder (8,500 RPM), Other Tools and Accessories Oscillating Tool, Task Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.