Cordless Detail Sander, 20 V, 11 3/8" L
Mfr # CMCW221B
Zoro # G116585160
product price: $79.00
/ea
Free Shipping & Returns
Key Features
Battery Platform
20V MAX*
Tool Height
3 7/8 in
Number of Chargers Included
0
Included Charger
No
Abrasive Mount Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCW221B
Zoro #
G116585160
UPC #
0885911742016
Country of Origin
China
Dimensions
Tool Height
3 7/8 in
Dust Collection Port Size
1 1/4 in
Tool Length
11 3/8 in
Tool Width
6 3/4 in
Sheet Size
3.25 in Disc
Details
Battery Platform
20V MAX*
Number of Chargers Included
0
Included Charger
No
Abrasive Mount Type
Hook and Loop
Bare Tool/Battery Included
Bare Tool
Abrasive Shape
Sheet
Maximum Orbits per Minute
12,000 OPM
Item
Cordless Detail Sander
Cordless Tool Kit Contents
(1) Bare Tool
Dust Collection Type Included
Dust Bag
Number of Batteries Included
0
Power Source
Cordless
Tool Series
V20
Tool Weight
2.5 lb
Series
V20
Description
Cordless Detail Sander (Tool Only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.