Zoro Homepage

Cordless Heat Gun 20V

  • Mfr # CMCE530B

  • Zoro # G003876333


original price: $132.99
10% off
new price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V DC
Temperature Range
0 Degrees F to 950 Degrees F
Brushless Motor
No
LCD Display
No
Includes
CMCE530 V20* Cordless Heat Gun (1), Flat Spreader Nozzle (1), Curved Deflector Nozzle (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE530B
Zoro #
G003876333
UPC #
885911601658
Country of Origin
China

Details

Item
Heat Gun
Voltage
120V DC
Temperature Range
0 Degrees F to 950 Degrees F
Brushless Motor
No
LCD Display
No
Includes
CMCE530 V20* Cordless Heat Gun (1), Flat Spreader Nozzle (1), Curved Deflector Nozzle (1)
Temperature Settings
No
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Temperature
0 Degrees F
Maximum Temperature
950 Degrees F

Description

Heat Gun, Voltage 120V DC, Maximum Temperature 950 Degrees F, Minimum Temperature 0 Degrees F, Temperature Range 0 Degrees F to 950 Degrees F, Temperature Settings Fixed, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.