Zoro Homepage

Cordless Inflator 20V (Tool Only)

  • Mfr # CMCE520B

  • Zoro # G603866734


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Includes
CMCE520 Inflator (1), Ball needle (1), Presta valve adapter (1), Small inflatable adapter (1), Large volume hose (1), Battery and charger sold separately
Voltage
20 V
Gauge
Yes
Hose Length
20
Width
11.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE520B
Zoro #
G603866734
UPC #
885911549264
Country of Origin
China

Dimensions

Hose Length
20
Width
11.73
Height (In.)
6.99
Overall Width
6 1/2 in
Overall Length
13 5/8 in
Overall Height
7 3/8 in
Depth
6.02

Details

Includes
CMCE520 Inflator (1), Ball needle (1), Presta valve adapter (1), Small inflatable adapter (1), Large volume hose (1), Battery and charger sold separately
Voltage
20 V
Gauge
Yes
Item
Cordless Inflator
Standards
ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
Color/Finish
Red
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool
Tool Weight
5.9 lb
Included Charger
No
Number of Batteries Included
0
Battery Platform
20V MAX
Maximum Air Pressure
160 psi
Minimum Air Pressure
0 psi

Description

Inflator, Power Source Cordless, Battery Platform 20V MAX*, Voltage 20V DC, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Air Pressure 160 psi, Minimum Air Pressure 0 psi, Hose Length 20 in, Battery Included / Bare Tool Bare Tool, Includes Ball Needle, Large Volume Hose, Presta Valve Adapter, Small Inflatable Adapter, Tool Weight 5.9 lb, Included Charger No, Overall Height 7 3/8 in, Overall Length 13 5/8 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.