Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jig Saw 20V (Tool Only)

  • Mfr # CMCS600B

  • Zoro # G503927153


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Includes
CMCS600 Jig Saw (1), Wood Blade (1), Battery and Charger Sold Separately
Voltage
20
Overall Length
11 1/4 in
Features
Beveling Shoe, Cut Line Visibility, Orbital Settings
Overall Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS600B
Zoro #
G503927153
UPC #
885911548212
Country of Origin
China

Dimensions

Overall Length
11 1/4 in
Overall Width
3 5/8 in
Tool Width
3 5/8 in
Tool Length
11 1/4 in

Details

Item
Jigsaw
Includes
CMCS600 Jig Saw (1), Wood Blade (1), Battery and Charger Sold Separately
Voltage
20
Features
Beveling Shoe, Cut Line Visibility, Orbital Settings
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Power Source
Cordless
Handle Type
Overmolded
Max. Strokes per Minute
3,200 stroke/min
Blade Shank Type
T-Shank, U-Shank
Tool Weight
5.2 lb
Brushless Motor
Yes
Variable Speed
Yes
Bevel Angle Range
45 Degrees
Number of Batteries Included
0
Charger Included
No
Throttle Type
Variable-Speed Trigger
Cordless Tool Kit Contents
(1) Bare Tool
Stroke Type
Straight
Stroke Rate - Maximum
3,200 stroke/min
Number of Chargers Included
0
Includes Battery
Tool Only
Speed Control
Variable
Motor Type
Brushless

Description

Jigsaw, Voltage 20 V DC, Handle Type Overmolded, Blade Shank Type T-Shank, U-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No, Stroke Type Straight, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees , Throttle Type Variable-Speed Trigger, Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA, Tool Length 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.