Zoro Homepage

Cordless Miter Saw Kit, 7 1/4 in Blade Dia., 0.625 Arbor Size

  • Mfr # CMCS714M1

  • Zoro # G403876308


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
7 1/4 in
Arbor Size
0.625
Voltage
20 V DC
Miter Angle Range
47 Degrees Left to 47 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS714M1
Zoro #
G403876308
UPC #
885911546607
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
0.625
Max. Cut Width @ 45 Deg. Miter
8
Height
12
Length
21.25
Width
23
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Voltage
20 V DC
Miter Angle Range
47 Degrees Left to 47 Degrees Right
Bevel Angle Range
0 Degrees to 47 Degrees Left
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Includes
CMCS714 7-1/4-in. Sliding Miter Saw (1), CMCB204 V20 20V MAX* 4.0Ah Lithium Ion Battery (1), CMCB104 V20 20V MAX* Lithium Ion Fast Charger (1), Carbide Tipped Blade (1), Blade Wrench (1), Material Clamp (1), Dust Bag (1)
Battery Capacity
4 Ah
Crosscut @ 90 Deg. W
8
Number of Chargers Included
1
Battery Manufacturing Model Number
CMCB204
Blade Speed - Maximum
3,800 RPM
Miter Tilt Direction
Left
Miter Angle - Right
47 Degrees
Miter Angle - Left
47 Degrees
Battery Type
Tabbed
Bevel Angle - Left
47 Degrees
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Platform
V20*
Number of Batteries Included
1
Charger Manufacturing Model Number
CMCB104

Description

Miter Saw Kit, Cordless, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 47 Degrees Left, Miter Angle Range 47 Degrees Left to 47 Degrees Right, Sliding Sliding, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V DC, Number of Batteries Included 1, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.