Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Oscillating Tool 20V (Tool Only

  • Mfr # CMCE500B

  • Zoro # G603927244


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Overall Length
10 7/8 in
Voltage
20
Tool Weight
3.8 lb
Includes
CMCE500 Oscillating Tool (1), Wood Blade (1), Bi-Metal Blade (1), Scraper (1), Sanding Platen (1), 240 Grit Sandpaper {{2}}, 100 Grit Sandpaper {{3}}, 80 Grit Sandpaper {{2}}, Battery and charger sold separately.
Orbits per Minute
8000-18000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE500B
Zoro #
G603927244
UPC #
885911548755
Country of Origin
China

Dimensions

Overall Length
10 7/8 in

Details

Item
Oscillating Tool
Voltage
20
Tool Weight
3.8 lb
Includes
CMCE500 Oscillating Tool (1), Wood Blade (1), Bi-Metal Blade (1), Scraper (1), Sanding Platen (1), 240 Grit Sandpaper {{2}}, 100 Grit Sandpaper {{3}}, 80 Grit Sandpaper {{2}}, Battery and charger sold separately.
Orbits per Minute
8000-18000
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Brushless Motor
No
Power Source
Cordless
Battery Series
20V MAX
Handle Type
Overmolded
Accessory Free Tool Change
Yes
Switch Type
Dial
Number of Batteries Included
0
Oscillations per Minute
8000 to 18,000
Series
V20
Fits Accessory Brand
Craftsman(R)
Built-In Light
Yes
Number of Speed Settings
6
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Oscillations per Minute
8,000
Safety Features
Insulated Grip
Oscillation Angle
2.8 Degrees
Maximum Oscillations per Minute
18,000
Charger Included
No
Connection Style
Tool Free Universal Attachment System

Description

Oscillating Tool, Voltage 20V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 18,000 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Craftsman(R), Connection Style Universal, Switch Type Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.