Zoro Homepage

Cordless Oscillating Tool, V20

  • Mfr # CMCE501D1

  • Zoro # G708377821


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 3/4 in
Number of Pieces
11
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Tool Weight
5.2 lb
Includes
(1) CMCE501 Oscillating Tool; (1) V20 20V MAX 2.0Ah Lithium Ion Battery; (1) V20 20V MAX Lithium Ion Charger; (1) Wood Blade; (1) Bi-Metal Blade; (1) Sanding Platen; (4) Sandpaper; (1) Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCE501D1
Zoro #
G708377821
UPC #
885911784931
Country of Origin
China

Dimensions

Overall Length
12 3/4 in

Details

Item
Oscillating Tool Kit
Number of Pieces
11
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Tool Weight
5.2 lb
Includes
(1) CMCE501 Oscillating Tool; (1) V20 20V MAX 2.0Ah Lithium Ion Battery; (1) V20 20V MAX Lithium Ion Charger; (1) Wood Blade; (1) Bi-Metal Blade; (1) Sanding Platen; (4) Sandpaper; (1) Storage Bag
Voltage
20V MAX*
Battery Capacity
(1) 2.0 Ah
Minimum Oscillations per Minute
8,000
Safety Features
Insulated Grip
Battery Series
20V MAX
Battery Model No.
Mfr. No. CMCB202
Switch Type
Dial
Built-In Light
Yes
Series
V20
Fits Accessory Brand
Craftsman(R)
Case Included
Yes
Power Source
Cordless
Number of Batteries Included
1
Oscillations per Minute
8000 to 18,000
Maximum Oscillations per Minute
18,000
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Included
Yes
Accessory Free Tool Change
Yes
Number of Speed Settings
6
Oscillation Angle
2.8 Degrees
Connection Style
Tool Free Universal Attachment System
Brushless Motor
No

Description

Oscillating Tool Kit, Voltage 20V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 18,000 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Craftsman(R), Connection Style Universal, Switch Type Dial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.