Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Reciprocating Saw 20V Tool Only

  • Mfr # CMCS300B

  • Zoro # G403927239


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Voltage
20
Tool Weight
4.6 lb
Includes
CMCS300 Reciprocating Saw (1), 6-in. Reciprocating Blade (1), Battery and Charger Sold Separately
Handle Type
Ergonomic
Tool Length
16 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCS300B
Zoro #
G403927239
UPC #
885911548908
Country of Origin
China

Dimensions

Tool Length
16 1/5 in
Length
14.5
Overall Length
16 3/16 in
Stroke Length
1 in

Details

Item
Reciprocating Saw
Voltage
20
Tool Weight
4.6 lb
Includes
CMCS300 Reciprocating Saw (1), 6-in. Reciprocating Blade (1), Battery and Charger Sold Separately
Handle Type
Ergonomic
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Cordless Tool Kit Contents
(1) Bare Tool
Tool Style
Compact
Charger Included
No
Number of Batteries Included
0
Blade Type
Wood
Variable Speed
Yes
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Max. Strokes per Minute
3,000
Brushless Motor
No
Speed Control
Variable
Motor Type
Brushed
Number of Chargers Included
0
Includes Battery
Tool Only
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Not Adjustable

Description

Reciprocating Saw, Cordless, Primary Saw Application Cross Cutting 2X Material; Cutting PVC or Other Plastic Materials; Cutting Through Nails/Screws/Pipes/Other Metal Materials; General Construction Demolition, Adjustable Shoe No, Tool Style Compact, Stroke Length 1 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Variable Speed Yes, Tool Length 16 1/5 in, Tool Weight 4.6 lb, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V DC, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.