Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRAFTSMAN VERSATRACK Garage Storage System Peg Hooks (8-Piece)

  • Mfr # CMSTE8VT

  • Zoro # G504105079


product price: $19.49
/ea

Key Features

Material
Plastic
Load Capacity
20
Type
Hook
Width
1.89
Depth
4.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSTE8VT
Zoro #
G504105079
UPC #
885911633321
Country of Origin
China

Dimensions

Width
1.89
Depth
4.34
Length
2.39

Details

Item
VERSATRACK Corded Peg Hook
Material
Plastic
Load Capacity
20
Type
Hook

Description

VERSATRACK Corded Peg Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.